Zoro Homepage

File Folders 8-1/2" x 11", Straight Tab, Blue, Pk50

  • Mfr # PFXH10U13BL

  • Zoro # G5610787


product price: $72.19
/pk 50, $1.44/ea

Key Features

Width
11 in
Expanded Width
2 in
Material
11 pt. Stock
Size
Letter
Tab Cut
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFXH10U13BL
Zoro #
G5610787
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Expanded Width
2 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
File Size
Letter
Tab Thickness
Double-Ply
Thickness
11 pt.
Folder Size
Letter
Paper Size
Letter
Overall Width
11 in

Details

Item
Color End-Tab Fastener Folders
Color
Blue
Material
11 pt. Stock
Tab Cut
Straight
Type
Blank
Features
Expansion-Scored Bottom
Tab Position
Center
Recycled Content
0.1
Sheet Standard
Letter
Environmental Certification
SFI
Number of Plys
2
Number of Fasteners
2
Total Number of Fasteners
2
Cover Fasteners
2
Cover Fastener Capacity
2"
Cover Tab Style
End Tab
Cover Material
11-pt Stock
Cover Color
Blue
Cover Tab Cut
Straight
Tab Location
Top
Legend
Blank
Product Type
File Folders

Description

File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Center, Height 8 1/2 in, Width 11 in, 2 in Expanded Width, Color Blue, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.