File Folders 8-1/2" x 11", Straight Tab, Green, Pk100
- Mfr # PFXH110DGR
- Zoro # G5731433
product price:Â
$
88.99
/pk of 100, $0.89/ea
Key Features
Width
11 in
Material
11 pt. Stock
Size
Letter
Tab Cut
Straight
Sheet Size
8 1/2" Width x 11" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFXH110DGR
- Zoro #
- G5731433
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 11 in
- Size
- Letter
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 8 1/2 in
- Thickness
- 11 pt.
- File Size
- Letter
- Tab Thickness
- Double-Ply
- File Folder Size Type
- Letter
- Paper Size
- Letter
- Overall Width
- 11 in
- Fits Chest Size
- Acid-Free
Description
File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Center, Height 8 1/2 in, Width 11 in, Color Green, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.