Zoro Homepage

File Folders 8-1/2" x 11", Straight Tab, Manila, Pk100

  • Mfr # PFXH110

  • Zoro # G5802736


product price: $40.89
/pk 100, $0.41/ea

Key Features

Width
11 in
Color
Manila
Material
11-pt Manila
Size
Letter
Tab Cut
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFXH110
Zoro #
G5802736
UPC #
078787166004
Country of Origin
United States

Dimensions

Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
Thickness
11 pt.
Tab Thickness
Double-Ply
File Size
Letter
File Folder Size Type
Letter
File Folder Width
12.25"
File Folder Height
9.5"
Overall Width
11 in
Paper Size
Letter
Outside Width
12.25 in

Description

File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Center, Height 8 1/2 in, Width 11 in, Color Manila, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.