Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folders 8-1/2" x 11", Straight Tab, Orange, Pk100

  • Mfr # PFXR152ORA

  • Zoro # G5512184


product price: $47.59
/pk 100, $0.48/ea

Key Features

Width
11 in
Material
11-pt Stock
Size
Letter
Tab Cut
Straight
Sheet Size
8 1/2" Width x 11" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFXR152ORA
Zoro #
G5512184
UPC #
078787320109
Country of Origin
United States

Dimensions

Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
Thickness
11 pt.
Tab Thickness
Double-Ply
File Size
Letter
Outside Length
12"
File Folder Height
9.5"
File Folder Width
11.63"
File Folder Size Type
Letter
Paper Size
Letter
Overall Width
11 in
Outside Width
11.63 in

Details

Item
Color File Folders With Interior Grid
Color
Orange
Material
11-pt Stock
Tab Cut
Straight
Type
Blank
Tab Position
Center
Features
Reinforced Top, Reinforced Tab, Straight Cut Tab
Recycled Content
0.1
Assembly Required
No
Sheet Standard
Letter
File Folder Expansion
0.75"
File Folder Material
11-pt Stock
File Folder Color
Orange
File Tab Color
Orange
File Tab Material
11-pt Stock
File Tab Style
Top Tab
File Tab Cut
Straight
Tab Location
Top
Product Type
File Folders
Legend
Blank
Tab Type
Top Tab

Description

File Folders, Size Letter, Straight Tab Cut, Tab Thickness Double-Ply, Tab Position Center, Height 8 1/2 in, Width 11 in, Color Orange, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.