Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folders 8-1/2" x 11", Straight Tab, Red, Pk100

  • Mfr # PFX152RED

  • Zoro # G5669842


product price: $43.15
/pk 100, $0.43/ea

Key Features

Width
11 in
Material
11 pt. Stock
Size
Letter
Tab Cut
Straight
Sheet Size
8 1/2" Width x 11" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX152RED
Zoro #
G5669842
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
8 1/2 in
Thickness
11 pt.
File Size
Letter
File Folder Height
9.5"
File Folder Size Type
Letter
File Folder Width
11.63"
Paper Size
Letter
Overall Width
11 in

Details

Item
Two-Tone Color File Folders
Color
Red
Material
11 pt. Stock
Tab Cut
Straight
Tab Position
Center
Features
Tab
Recycled Content
0.3
Number of Plys
1
Environmental Certification
SFI
Accessibility
Top Load
Sheet Standard
Letter
Assembly Required
No
File Folder Material
11-pt Stock
File Folder Color
Red/Light Red
File Tab Cut
Straight
File Tab Material
11-pt Stock
File Tab Style
Top Tab
File Tab Color
Light Red
Product Type
File Folders
Tab Location
Top

Description

Double your options-two-tone color reverses to double the number of available colors. Various bright colors make color-coding easy for faster filing and retrieval. Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling. 11 pt. stock.


  • Two-tone color reverses to double the number of available colors.
  • Various bright colors make color-coding easy.
  • Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling.
  • 11 pt. stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.