Zoro Homepage

File Folders 8-1/2" x 14", 1/3-Cut Tab, Brown, Pk50

  • Mfr # PFXFK312

  • Zoro # G5589482


product price: $68.49
/pk 50, $1.37/ea

Key Features

Width
14 in
Expanded Width
2 in
Color
Brown
Material
11 pt. Kraft
Size
Legal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFXFK312
Zoro #
G5589482
UPC #
078787213128
Country of Origin
United States

Dimensions

Width
14 in
Expanded Width
2 in
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
Thickness
11 pt.
File Size
Legal
Folder Size
Legal
Paper Size
Legal
Overall Width
14 in

Description

File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 in, 2 in Expanded Width, Color Brown, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.