Zoro Homepage

File Folders 8-1/2" x 14", 1/3-Cut Tab, Green, Pk25

  • Mfr # PFX17186

  • Zoro # G5808634


product price: $121.99
/pk 25, $4.88/ea
Free Shipping & Returns

Key Features

Width
14 in
Expanded Width
2 in
Color
Green
Material
25 pt. Pressboard
Size
Legal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX17186
Zoro #
G5808634
UPC #
-
Country of Origin
Mexico

Dimensions

Width
14 in
Expanded Width
2 in
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
File Size
Legal
Thickness
25 pt.
Outside Length
15"
Folder Size
Legal
Paper Size
Legal
Overall Width
14 in

Details

Item
Pressboard Fastener Folders
Color
Green
Material
25 pt. Pressboard
Tab Cut
1/3
Tab Position
Assorted
Features
Reinforced Rip Proof Tape Gussets
Recycled Content
0.6
Sheet Standard
Legal
Tab Location
Top
Number of Fasteners
2
Assembly Required
No
Cover Tab Cut
1/3-Cut
Total Number of Fasteners
2
Cover Fasteners
2
Cover Material
25-pt Pressboard
Cover Tab Style
Top Tab
Cover Color
Green
Cover Tab Position
Assorted
Cover Fastener Capacity
2"
Product Type
File Folders

Description

Extra heavy-duty 25 pt pressboard provides outstanding durability, safeguards paperwork-ideal for frequently accessed files. 2" capacity prong fasteners embossed into front and back covers holds papers firmly in place. Rip-proof tape reinforced gussets.
  • Extra heavy-duty 25 pt pressboard.
  • 2" capacity prong fasteners embossed into front and back covers.
  • Rip-proof tape reinforced gussets.
  • Pressboard made from recycled fiber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.