Shop ZORO SELECT
See all product information
Create Account
File Folders 8-1/2" x 14", 1/3-Cut Tab, Orange, Pk100
- Mfr # PFX435013ORA
- Zoro # G5690447
product price:Â
$
52.99
/pk of 100, $0.53/ea
Key Features
Width
14 in
Color
Orange
Material
11 pt. Stock
Size
Legal
Tab Cut
1/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFX435013ORA
- Zoro #
- G5690447
- UPC #
- -
- Country of Origin
- United States
- Item
- File Folders
- Color
- Orange
- Material
- 11 pt. Stock
- Tab Cut
- 1/3
- Tab Position
- Assorted
- Features
- Acid-free
- Recycled Content
- 0.1
- Environmental Certification
- SFI
- Assembly Required
- No
- Sheet Standard
- Legal
- File Tab Material
- 11-pt Stock
- File Tab Cut
- 1/3-Cut
- File Tab Position
- Assorted
- File Folder Color
- Orange
- File Tab Style
- Top Tab
- File Folder Material
- 11-pt Stock
- File Tab Color
- Orange
- Product Type
- File Folders
- Tab Location
- Top
- Legend
- Blank
- Shell Material
- 11 pt. Stock
- Wire Color
- Orange
- Traction Material
- 11 pt. Stock
- Index Tab Color
- Orange
Dimensions
- Width
- 14 in
- Size
- Legal
- Sheet Size
- 8 1/2" Width x 14" Length
- Height
- 8 1/2 in
- File Size
- Legal
- Depth
- 14 3/4"
- File Folder Width
- 14.63"
- File Folder Height
- 9.19"
- File Folder Size Type
- Legal
- Paper Size
- Legal
- Overall Width
- 14 in
Description
File Folders, Size Legal, 1/3 Tab Cut, Tab Position Assorted, Height 8 1/2 in, Width 14 in, Color Orange, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.