Zoro Homepage

File Folders 8-1/2" x 14", 1/3-Cut Tab, Yellow, Pk100

  • Mfr # PFX15313YEL

  • Zoro # G5658037


product price: $50.89
/pk 100, $0.51/ea

Key Features

Width
14 in
Material
11 pt. Stock
Size
Legal
Tab Cut
1/3
Sheet Size
8 1/2" Width x 14" Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX15313YEL
Zoro #
G5658037
UPC #
078787033092
Country of Origin
United States

Dimensions

Width
14 in
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
Thickness
11 pt.
File Size
Legal
Overall Width
14 in
File Folder Size Type
Legal
File Folder Height
9.5"
File Folder Width
14.63"
Paper Size
Legal

Details

Item
File Folders
Color
Yellow
Material
11 pt. Stock
Tab Cut
1/3
Includes
Tabs
Tab Position
Assorted
Features
Acid-free
Number of Plys
1
Assembly Required
No
Tab Location
Top
Sheet Standard
Legal
Environmental Certification
SFI
File Tab Color
Light Yellow
File Tab Material
11-pt Stock
File Tab Position
Assorted
File Folder Material
11-pt Stock
File Folder Color
Yellow/Light Yellow
File Tab Cut
1/3-Cut
File Tab Style
Top Tab
Product Type
File Folders

Description

Double your options-two-tone color reverses to double the number of available colors. Various bright colors make color-coding easy for faster filing and retrieval. Interior is a lighter shade than exterior
  • Two-tone color reverses to double the number of available colors.
  • Various bright colors make color-coding easy.
  • Interior is a lighter shade than exterior making top tabs easier to see, preventing misfiling.
  • 11 pt. stock.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.