Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Folders 8-1/2" x 14", 2/5-Cut Tab, Red, Pk10

  • Mfr # PFX2257R

  • Zoro # G5547787


product price: $76.19
/pk 10, $7.62/ea
Free Shipping & Returns

Key Features

Width
14 in
Expanded Width
2 in
Color
Red
Material
Pressboard
Size
Legal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX2257R
Zoro #
G5547787
UPC #
-
Country of Origin
Mexico

Dimensions

Width
14 in
Expanded Width
2 in
Size
Legal
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
File Size
Legal
Thickness
25 pt.
Divider Thickness
17 pt.
Folder Size
Legal
Overall Width
14 in
Paper Size
Legal

Details

Item
Top-Tab Classification Folders
Color
Red
Material
Pressboard
Tab Cut
2/5-Cut
Tab Position
Right of Center
Type
Blank
Includes
Tabs
Divider Color
Natural Brown
Features
Reinforced Rip Proof Tape Gussets
Recycled Content
0.65
Fastener Location
Cover;Divider
Number of Dividers
2
Assembly Required
No
Divider Material
Kraft Stock
Environmental Certification
SFI
Number of Fasteners
4
Sheet Standard
Legal
Accessibility
Book Fold
Fastener Capacity
2";1"
Divider Tab Style
Top Tab
Cover Tab Cut
2/5-Cut
Cover Fastener Capacity
2"
Cover Material
25-pt Pressboard
Cover Tab Position
Right of Center
Fasteners per Divider
2
Divider Fastener Capacity
1"
Cover Fasteners
2
Total Number of Dividers
2
Total Number of Fasteners
6
Divider Tab Cut
2/5-Cut
Cover Color
Red
Cover Tab Style
Top Tab
Tab Location
Top
Product Type
File Folders

Description

File Folders, Size Legal, 2/5 Tab Cut, Tab Position Right of Center, Height 8 1/2 in, Width 14 in, 2 in Expanded Width, Color Red, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.