Zoro Homepage

File Folders 8-1/2" x 14", Straight Tab, Pale Green, Pk10

  • Mfr # PFX23314

  • Zoro # G5784457


product price: $77.99
/pk 10, $7.80/ea
Free Shipping & Returns

Key Features

Width
14 in
Expanded Width
2 in
Color
Green
Material
Pressboard
Size
Legal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFX23314
Zoro #
G5784457
UPC #
078787233140
Country of Origin
Mexico

Dimensions

Width
14 in
Expanded Width
2 in
Size
Legal
Height
8 1/2 in
Folder Size
Legal
Overall Width
14 in
Paper Size
Legal
File Size
Legal

Details

Item
Pressboard End-Tab Classification Folders
Color
Green
Material
Pressboard
Tab Cut
1/3-Cut
Tab Position
Right
Type
Blank
Features
Reinforced Rip Proof Tape Gussets
Divider Color
Natural Brown
Divider Tab Cut
1/3-Cut
Fasteners per Divider
2
Cover Fasteners
2
Cover Tab Cut
Straight
Cover Material
25-pt Pressboard
Divider Tab Style
Top Tab
Cover Color
Pale Green
Divider Material
17-pt Kraft
Divider Fastener Capacity
1"
Cover Tab Style
End Tab
Total Number of Dividers
1
Cover Fastener Capacity
2"
Total Number of Fasteners
4
Legend
Blank
Product Type
File Folders
Tab Location
Top

Description

File Folders, Size Legal, Straight Tab Cut, Tab Position Right, Height 8 1/2 in, Width 14 in, 2 in Expanded Width, Color Green, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.