Zoro Homepage

File Holder Expandable 12 x 9", 7 Pocket, Smoke

  • Mfr # 45TU87

  • Zoro # G5007320


product price: $3.15
/ea

Key Features

Number of Pockets
7
Width
9 1/2 in
Expanded Width
1 1/8 in
Color
Gray
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45TU87
Zoro #
G5007320
UPC #
190735904046
Country of Origin
China

Dimensions

Width
9 1/2 in
Expanded Width
1 1/8 in
Sheet Size
A6
Height
13 in
Paper Size
A6
Overall Width
9 1/2 in
Expanded Depth
1 1/8 in

Details

Item
Expandable File Folder
Number of Pockets
7
Color
Gray
Material
Polypropylene
Product Type
Expandable File Folders
Closure Style
Flap and Elastic Cord

Description

Expandable File Folder, Number of Pockets 7, Material Polypropylene, Sheet Size A6, Color Gray, Height 13 in, Width 9 1/2 in, Expanded Width 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.