Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

File Jacket 8-1/2 x 11", Clear, Pk25

  • Mfr # 45TU80

  • Zoro # G5007381


product price: $8.29
/pk 25, $0.33/ea

Key Features

Width
12 in
Expanded Width
1 3/8 in
Color
Clear
Material
Plastic
Sheet Size
8-1/2 x 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45TU80
Zoro #
G5007381
UPC #
190735904107
Country of Origin
China

Dimensions

Width
12 in
Expanded Width
1 3/8 in
Sheet Size
8-1/2 x 11 in
Height
9 in
Compatible Sheet Width
11 in
Compatible Sheet Height
8 1/2 in
Expanded Depth
1 3/8 in
Overall Width
12 in
Overall Height
9 in

Details

Item
File Jackets
Color
Clear
Material
Plastic
Product Type
File Jackets

Description

File Jacket, Height 9 in, Width 12 in, Expanded Width 1 3/8 in, Sheet Size 8-1/2 x 11 in, Material Plastic, Color Clear, Package Quantity 25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.