Film Tape, 1 in x 100 yd, Clear, 2.8 mil

  • Mfr # 2E97-1" X 300'

  • Zoro # G5777258


product price: $22.99
/ea

Key Features

Tape Backing Material
Multi-Polymer
Tape Length
300 ft.
Tape Shape
Continuous Roll
Series
2E97C
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2E97-1" X 300'
Zoro #
G5777258
UPC #
888519003305
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
300 ft.
Tape Thickness
2.8 mil
Tape Core Diameter
3"
Thickness
2.8 mil
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm
Imperial Tape Length
100 yd
Metric Tape Length
91.4 m
Roll Width
1 in

Details

Item
Film Tape
Tape Backing Material
Multi-Polymer
Tape Shape
Continuous Roll
Series
2E97C
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
4500 psi
Tape Adhesive Strength
35 oz./in.
Tape Color
Clear
Tape Elongation
600%
Tape Application
Hand
Duct Tape Adhesive
Acrylic
Color
Transparent
Standards
ASTM D3330; ASTM D882; ASTM D3759; ASTM D3652
Features
Carpet Installation
Number of Adhesive Sides
1
Environment
Indoor/Outdoor
Tape Backing Construction
Film
Adhesion to Steel
35 oz/in
Minimum Tape Performance Temperature
Not Rated
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Brand
Vendor Approved
Maximum Tape Performance Temperature
Not Rated
Tape Type
Surface Protection Tape
Temperature Range
Not Rated
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Acrylic
Tape Sub-Type
General Purpose Surface Protection Film Tape
Brand and Series
GRAINGER APPROVED 2E97C
Product Form
Continuous Roll
Specifications Met
ASTM
Surface Compatibility
Glass, Metal

Description

Film Tape, Tape Color Transparent, Tape Brand Vendor Approved, Brand and Series Approved Vendor 2E97C, Imperial Tape Length 100 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 100 yd, Tape Thickness 2.8 mil, Tape Backing Material Multipolymer Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series 2E97C, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.