Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Acrylic Adhesive, Blue

  • Mfr # 2A87B-48"X25'

  • Zoro # G5777206


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Multi-Polymer
Tape Length
25 ft.
Tape Shape
Continuous Roll
Series
2A87B
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A87B-48"X25'
Zoro #
G5777206
UPC #
888519060469
Country of Origin
United States

Dimensions

Tape Width
48"
Tape Length
25 ft.
Tape Thickness
2 mil
Tape Core Diameter
3"
Thickness
2 mil
Imperial Tape Length
25 ft
Roll Width
48 in

Details

Item
Protective Tape
Tape Backing Material
Multi-Polymer
Tape Shape
Continuous Roll
Series
2A87B
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
160 Degrees F
Tape Tensile Strength
4500 psi
Tape Adhesive Strength
14 oz./in.
Tape Color
Blue
Tape Elongation
600%
Tape Application
Hand
Duct Tape Adhesive
Acrylic
Standards
ASTM D3330; ASTM D882; ASTM D3759; ASTM D3652
Color
Blue
Number of Adhesive Sides
1
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
160 Degrees F
Temperature Range
Up to 160 Degrees F

Description

Film Tape, Tape Color Blue, Imperial Tape Length 8 3/8 yd, Imperial Tape Width 48 in, Tape Thickness 2 mil, Tape Backing Material Multipolymer Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 160 Degrees F, Temperature Range Up to 160 Degrees F, Series 2A87B, Tape Shape Continuous Roll, Tape Backing Construction Film, Tape Tensile Strength Not Rated, Tape Core Diameter 3 in, Tape Elongation 500 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.