Film Tape, Acrylic Adhesive, Blue

  • Mfr # 2AU23B/UV-24" X 300'

  • Zoro # G5777118


product price:  $482.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Proprietary Multi-Polymer
Tape Length
300 ft.
Tape Shape
Continuous Roll
Series
2AU23B/UV
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AU23B/UV-24" X 300'
Zoro #
G5777118
UPC #
888519018675
Country of Origin
United States

Dimensions

Tape Width
24"
Tape Length
300 ft.
Tape Thickness
2 mil
Tape Core Diameter
3"
Thickness
2 mil
Imperial Tape Length
300 ft
Roll Width
24 in

Details

Item
Film Tape
Tape Backing Material
Proprietary Multi-Polymer
Tape Shape
Continuous Roll
Series
2AU23B/UV
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
180 Degrees F
Tape Tensile Strength
Not Rated
Tape Adhesive Strength
3 oz./in.
Tape Color
Blue
Tape Elongation
600%
Tape Application
Hand
Duct Tape Adhesive
Acrylic
Standards
ASTM D3330; ASTM D882; ASTM D3759; ASTM D3652
Color
Blue
Number of Adhesive Sides
1
Maximum Tape Performance Temperature
180 Degrees F
Tape Adhesive Material
Acrylic
Temperature Range
Up to 180 Degrees F

Description

Film Tape, Tape Color Blue, Imperial Tape Length 100 yd, Imperial Tape Width 24 in, Tape Thickness 2 mil, Tape Backing Material Multipolymer Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 180 Degrees F, Temperature Range Up to 180 Degrees F, Series 2AU23B/UV, Tape Shape Continuous Roll, Tape Backing Construction Film, Tape Tensile Strength Not Rated, Tape Core Diameter 3 in, Tape Elongation 500 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.