Zoro Homepage

Film Tape, Acrylic Adhesive, Clear

  • Mfr # 2A25C-4" X 300'

  • Zoro # G5776996


product price: $73.19
/ea

Key Features

Tape Backing Material
Multi-Polymer
Tape Length
300 ft.
Tape Shape
Continuous Roll
Series
2A25C
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A25C-4" X 300'
Zoro #
G5776996
UPC #
888519010518
Country of Origin
United States

Dimensions

Tape Width
4"
Tape Length
300 ft.
Tape Thickness
2 mil
Tape Core Diameter
3"
Thickness
2 mil
Imperial Tape Length
300 ft
Roll Width
4 in

Details

Item
Film Tape
Tape Backing Material
Multi-Polymer
Tape Shape
Continuous Roll
Series
2A25C
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
160 Degrees F
Tape Tensile Strength
4500 psi
Tape Adhesive Strength
6 oz./in.
Tape Color
Clear
Tape Application
Hand
Tape Elongation
600%
Duct Tape Adhesive
Acrylic
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Color
Transparent
Number of Adhesive Sides
1
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
160 Degrees F
Temperature Range
Up to 160 Degrees F

Description

Film Tape, Tape Color Transparent, Imperial Tape Length 100 yd, Imperial Tape Width 4 in, Tape Thickness 2 mil, Tape Backing Material Multipolymer Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 160 Degrees F, Temperature Range Up to 160 Degrees F, Series 2A25C, Tape Shape Continuous Roll, Tape Backing Construction Film, Tape Tensile Strength Not Rated, Tape Core Diameter 3 in, Tape Elongation 500 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.