Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Acrylic Adhesive, Clear

  • Mfr # 2A25C-48" X 25'

  • Zoro # G5777023


product price: $60.89
/ea

Key Features

Tape Backing Material
Multipolymer Film
Tape Length
25 ft
Tape Shape
Continuous Roll
Series
2A25C
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2A25C-48" X 25'
Zoro #
G5777023
UPC #
888519080955
Country of Origin
United States

Dimensions

Tape Width
48 in
Tape Length
25 ft
Tape Thickness
2 mil
Tape Core Diameter
3 in
Thickness
2 mil
Imperial Tape Length
25 ft
Roll Width
48 in

Details

Item
Film Tape
Tape Backing Material
Multipolymer Film
Tape Shape
Continuous Roll
Series
2A25C
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
160 Degrees F
Tape Tensile Strength
Not Rated
Tape Adhesive Strength
6.0 oz/in
Tape Color
Clear
Tape Application
Hand
Tape Elongation
500 %
Duct Tape Adhesive
Acrylic
Color
Transparent
Number of Adhesive Sides
1
Tape Adhesive Material
Acrylic
Maximum Tape Performance Temperature
160 Degrees F
Temperature Range
Up to 160 Degrees F

Description

Film Tape, Tape Color Transparent, Imperial Tape Length 8 3/8 yd, Imperial Tape Width 48 in, Tape Thickness 2 mil, Tape Backing Material Multipolymer Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 160 Degrees F, Temperature Range Up to 160 Degrees F, Series 2A25C, Tape Shape Continuous Roll, Tape Backing Construction Film, Tape Tensile Strength Not Rated, Tape Core Diameter 3 in, Tape Elongation 500 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.