Film Tape, Acrylic Adhesive, Clear
Mfr # 2A87C-6"X25'
Zoro # G5777215
product price: $13.89
/eaKey Features
Tape Backing Material
Multi-Polymer
Tape Length
25 ft.
Tape Shape
Continuous Roll
Series
2A87C
Tape Adhesive
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2A87C-6"X25'
Zoro #
G5777215
UPC #
888519060513
Country of Origin
United States
Dimensions
Tape Width
6"
Tape Length
25 ft.
Tape Thickness
2 mil
Tape Core Diameter
3"
Thickness
2 mil
Imperial Tape Length
25 ft
Roll Width
6 in
Description
Film Tape, Tape Color Transparent, Imperial Tape Length 8 3/8 yd, Imperial Tape Width 6 in, Tape Thickness 2 mil, Tape Backing Material Multipolymer Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 160 Degrees F, Temperature Range Up to 160 Degrees F, Series 2A87C, Tape Shape Continuous Roll, Tape Backing Construction Film, Tape Tensile Strength Not Rated, Tape Core Diameter 3 in, Tape Elongation 500 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.