Film Tape, Blue, 100 yd L, 4 in W

  • Mfr # 2AU23B/UV-4" X 300'

  • Zoro # G5777154


product price:  $88.49
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Proprietary Multi-Polymer
Tape Width
4"
Tape Length
300 ft.
Tape Shape
Continuous Roll
Series
2AU23B/UV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AU23B/UV-4" X 300'
Zoro #
G5777154
UPC #
888519018644
Country of Origin
United States

Dimensions

Tape Width
4"
Tape Length
300 ft.
Tape Thickness
2 mil
Tape Core Diameter
3"
Thickness
2 mil
Metric Tape Width
101.6 mm
Imperial Tape Width
4 in
Metric Tape Length
91.4 m
Imperial Tape Length
100 yd
Roll Width
4 in

Details

Item
Film Tape
Tape Backing Material
Proprietary Multi-Polymer
Tape Shape
Continuous Roll
Series
2AU23B/UV
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
180 Degrees F
Tape Tensile Strength
Not Rated
Tape Adhesive Strength
3 oz./in.
Tape Color
Blue
Tape Application
Hand
Tape Elongation
600%
Duct Tape Adhesive
Acrylic
Features
Roofing, Window Sealing
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D882
Color
Blue
Number of Adhesive Sides
1
Tape Resistance Properties
UV-Resistant
Tape Backing Construction
Film
Maximum Tape Performance Temperature
180 Degrees F
Product Form
Continuous Roll
Tape Brand
Vendor Approved
Specifications Met
ASTM
Adhesion to Steel
3 oz/in
Minimum Tape Performance Temperature
Not Rated
Tape Adhesive Format
Single-Sided
Tape Type
Surface Protection Tape
Tape Sub-Type
UV-Resistant Surface Protection Film Tape
Environment
Indoor/Outdoor
Tape Adhesive Material
Acrylic
Brand and Series
GRAINGER APPROVED 2AU23B/UV
Surface Compatibility
Glass, Metal
Temperature Range
Up to 180 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking

Description

Film Tape, Tape Color Blue, Tape Brand Vendor Approved, Brand and Series Approved Vendor 2AU23B/UV, Imperial Tape Length 100 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 100 yd, Tape Thickness 2 mil, Tape Backing Material Multipolymer Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 180 Degrees F, Series 2AU23B/UV, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.