Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Blue, 8-1/4 yd L, 24 in W

  • Mfr # 2125B-24"X25'

  • Zoro # G5776619


product price: $32.79
/ea

Key Features

Tape Backing Material
Polyethylene
Tape Width
24"
Tape Length
25 ft.
Tape Shape
Continuous Roll
Series
2125B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125B-24"X25'
Zoro #
G5776619
UPC #
888519060377
Country of Origin
United States

Dimensions

Tape Width
24"
Tape Length
25 ft.
Tape Thickness
2 mil
Tape Core Diameter
3"
Thickness
2 mil
Imperial Tape Width
24 in
Imperial Tape Length
8 1/4 yd
Metric Tape Width
609.6 mm
Metric Tape Length
7.6 m
Roll Width
24 in

Details

Item
Protective Tape
Tape Backing Material
Polyethylene
Tape Shape
Continuous Roll
Series
2125B
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
160 Degrees F
Tape Tensile Strength
2500 psi
Tape Adhesive Strength
5 oz./in.
Tape Color
Clear
Tape Elongation
450%
Tape Application
Temporary Protection of Many Metals, Plastics and Painted Metal Panels
Duct Tape Adhesive
Acrylic
Color
Blue
Standards
ASTM D3330; ASTM D882; ASTM D3759; ASTM D3652
Features
Painting, Protection
Number of Adhesive Sides
1
Temperature Range
Up to 160 Degrees F
Surface Compatibility
Glass, Metal
Tape Type
Surface Protection Tape
Brand and Series
GRAINGER APPROVED 2125B
Tape Sub-Type
General Purpose Surface Protection Film Tape
Tape Brand
Vendor Approved
Product Form
Continuous Roll
Environment
Indoor/Outdoor
Minimum Tape Performance Temperature
Not Rated
Tape Adhesive Material
Acrylic
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Backing Construction
Film
Adhesion to Steel
5 oz/in
Tape Adhesive Format
Single-Sided
Maximum Tape Performance Temperature
160 Degrees F
Specifications Met
ASTM
Tape Resistance Properties
Humidity-Resistant

Description

Film Tape, Tape Color Blue, Tape Brand Vendor Approved, Brand and Series Approved Vendor 2125B, Imperial Tape Length 8 1/4 yd, Imperial Tape Width 24 in, Imperial Tape WxL 24 in x 8 1/4 yd, Tape Thickness 2 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 160 Degrees F, Series 2125B, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.