Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Film Tape, Blue, 8-1/4 yd L, 48 in W

  • Mfr # 2125B-48"X25'

  • Zoro # G5776813


product price: $51.39
/ea

Key Features

Tape Backing Material
Polyethylene
Tape Width
48"
Tape Length
25 ft.
Tape Shape
Continuous Roll
Series
2125B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125B-48"X25'
Zoro #
G5776813
UPC #
888519060384
Country of Origin
United States

Dimensions

Tape Width
48"
Tape Length
25 ft.
Tape Thickness
2 mil
Tape Core Diameter
3"
Thickness
2 mil
Imperial Tape Width
48 in
Imperial Tape Length
8 1/4 yd
Metric Tape Width
1,219.2 mm
Metric Tape Length
7.6 m
Roll Width
48 in

Details

Item
Protective Tape
Tape Backing Material
Polyethylene
Tape Shape
Continuous Roll
Series
2125B
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
160 Degrees F
Tape Tensile Strength
2500 psi
Tape Adhesive Strength
5 oz./in.
Tape Color
Clear
Tape Application
Temporary Protection of Many Metals, Plastics and Painted Metal Panels
Tape Elongation
450%
Duct Tape Adhesive
Acrylic
Color
Blue
Standards
ASTM D3330; ASTM D882; ASTM D3759; ASTM D3652
Features
Painting, Protection
Number of Adhesive Sides
1
Adhesion to Steel
5 oz/in
Maximum Tape Performance Temperature
160 Degrees F
Tape Adhesive Format
Single-Sided
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Type
Surface Protection Tape
Tape Adhesive Material
Acrylic
Temperature Range
Up to 160 Degrees F
Tape Resistance Properties
Humidity-Resistant
Environment
Indoor/Outdoor
Tape Brand
Vendor Approved
Tape Sub-Type
General Purpose Surface Protection Film Tape
Product Form
Continuous Roll
Brand and Series
GRAINGER APPROVED 2125B
Surface Compatibility
Glass, Metal
Minimum Tape Performance Temperature
Not Rated
Specifications Met
ASTM
Tape Backing Construction
Film

Description

Film Tape, Tape Color Blue, Tape Brand Vendor Approved, Brand and Series Approved Vendor 2125B, Imperial Tape Length 8 1/4 yd, Imperial Tape Width 48 in, Imperial Tape WxL 48 in x 8 1/4 yd, Tape Thickness 2 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 160 Degrees F, Series 2125B, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.