Zoro Homepage

Film Tape, Gray, 5 yd L, 2 in W

  • Mfr # 15C672

  • Zoro # G4236732


product price: $41.99
/ea

Key Features

Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Width
2"
Tape Length
5 yd
Series
204-10
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15C672
Zoro #
G4236732
UPC #
888519034521
Country of Origin
United States

Dimensions

Tape Width
2"
Tape Length
5 yd
Tape Thickness
11.5 mil
Width
2"
Thickness
11.5 mil
Metric Tape Width
50.8 mm
Imperial Tape Length
5 yd
Imperial Tape Width
2 in
Metric Tape Length
4.5 m
Roll Width
2 in

Description

Film Tape, Tape Color Gray, Tape Brand TapeCase, Brand and Series TapeCase 204-10, Imperial Tape Length 5 yd, Imperial Tape Width 2 in, Imperial Tape WxL 2 in x 5 yd, Tape Thickness 11.5 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 500 Degrees F, Series 204-10, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.