Zoro Homepage

Film Tape, Polyolefin, Clear, 3/4In x 36 Yd

  • Mfr # 15D467

  • Zoro # G4252315


product price: $170.99
/ea
Sold in multiples of 3 for $512.97
Free Shipping & Returns

Key Features

Tape Backing Material
Polyolefin
Tape Width
3/4"
Tape Length
36 yd
Series
2302-20
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D467
Zoro #
G4252315
UPC #
888519035016
Country of Origin
United States

Dimensions

Tape Width
3/4"
Tape Length
36 yd
Tape Thickness
21.5 mil
Thickness
21.5 mil
Width
3/4"
Imperial Tape Length
36 yd
Metric Tape Length
32.9 m
Metric Tape Width
19.1 mm
Imperial Tape Width
3/4 in
Roll Width
3/4 in

Details

Item
Film Tape
Tape Backing Material
Polyolefin
Series
2302-20
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
-40 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
145 lb/in
Tape Adhesive Strength
50 oz./in.
Tape Color
Transparent
Material
Polyolefin
Tape Application
Guide Rails and Chutes
Tape Elongation
Not Rated
Color
Transparent
Features
Conveyor Belts
Number of Adhesive Sides
1
Tape Backing Construction
Film
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Sub-Type
UHMW PO Slick Surface Film Tape
Adhesion to Steel
50 oz/in
Product Form
Continuous Roll
Tape Adhesive Material
Acrylic
Brand and Series
GRAINGER APPROVED 2302-20
Tape Resistance Properties
Abrasion-Resistant
Tape Adhesive Format
Single-Sided
Tape Type
Surface Protection Tape
Tape Brand
Vendor Approved
Temperature Range
-40 Degrees to 225 Degrees F
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Maximum Tape Performance Temperature
225 Degrees F
Environment
Indoor/Outdoor
Minimum Tape Performance Temperature
-40 Degrees F
Performance Temp. Range
-40 Degrees to 225 Degrees F

Description

Film Tape, Tape Color Transparent, Tape Brand Vendor Approved, Brand and Series Approved Vendor 2302-20, Imperial Tape Length 36 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 36 yd, Tape Thickness 21.5 mil, Tape Backing Material Polyolefin Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Temperature Range -40 Degrees to 225 Degrees F, Series 2302-20, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.