Zoro Homepage

Film Tape, Tan, 36 yd L, 3-1/2 in W

  • Mfr # 15D492

  • Zoro # G5585054


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
PTFE (Polytetrafluoroethylene)
Tape Length
36 yd
Series
204-5
Tape Adhesive
Silicone
Tape Thickness
6.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15D492
Zoro #
G5585054
UPC #
888519034750
Country of Origin
United States

Dimensions

Tape Width
3-1/2"
Tape Length
36 yd
Tape Thickness
6.5 mil
Thickness
6.5 mil
Width
3-1/2"
Metric Tape Length
32.9 m
Metric Tape Width
88.9 mm
Imperial Tape Width
3 1/2 in
Imperial Tape Length
36 yd
Roll Width
3 1/2 in

Details

Item
Film Tape
Tape Backing Material
PTFE (Polytetrafluoroethylene)
Series
204-5
Tape Adhesive
Silicone
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
30 lb/in
Tape Adhesive Strength
40 oz./in.
Tape Color
Tan
Material
PTFE
Tape Elongation
Not Rated
Tape Application
Electrical Applications Such as Coil Wraps, Separators, Transformer, Slot Liners and Harnesses
Color
Tan
Standards
MIL-I-23594C Type 1
Features
Separation, Lining
Number of Adhesive Sides
1
Adhesion to Steel
40 oz/in
Tape Brand
TapeCase
Minimum Tape Performance Temperature
Not Rated
Tape Backing Construction
Film
Specifications Met
MIL
Tape Adhesive Format
Single-Sided
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Maximum Tape Performance Temperature
500 Degrees F
Product Form
Continuous Roll
Tape Type
Surface Protection Tape
Tape Adhesive Material
Silicone
Temperature Range
Up to 500 Degrees F
Tape Sub-Type
PTFE Slick Surface Film Tape
Tape Resistance Properties
Chemical-Resistant
Environment
Indoor/Outdoor
Common Industry
Assembly and Manufacturing, Electronics, General Maintenance and Repair
Brand and Series
TapeCase 204-5
Type
Tape Roll
Performance Temp. Range
Up to 500 Degrees F

Description

Film Tape, Tape Color Tan, Tape Brand TapeCase, Brand and Series TapeCase 204-5, Imperial Tape Length 36 yd, Imperial Tape Width 3 1/2 in, Imperial Tape WxL 3 1/2 in x 36 yd, Tape Thickness 6.5 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 500 Degrees F, Series 204-5, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.