Film Tape, Transparent, 100 yd L, 4 in W

  • Mfr # 3125C-4" X 300'

  • Zoro # G5777145


product price:  $68.99
/ea

Key Features

Tape Backing Material
Polyethylene
Tape Length
300 ft.
Tape Shape
Continuous Roll
Series
3125C
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3125C-4" X 300'
Zoro #
G5777145
UPC #
888519018828
Country of Origin
United States

Dimensions

Tape Width
4"
Tape Length
300 ft.
Tape Thickness
3 mil
Tape Core Diameter
3"
Thickness
3 mil
Metric Tape Length
91.4 m
Imperial Tape Width
4 in
Metric Tape Width
101.6 mm
Imperial Tape Length
100 yd
Roll Width
4 in

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Tape Shape
Continuous Roll
Series
3125C
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
Not Rated
Tape Adhesive Strength
5 oz./in.
Tape Color
Clear
Tape Elongation
450%
Tape Application
Hand
Duct Tape Adhesive
Acrylic
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D882
Features
Protection
Color
Transparent
Number of Adhesive Sides
1
Tape Adhesive Material
Acrylic
Minimum Tape Performance Temperature
Not Rated
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Surface Compatibility
Glass, Metal
Environment
Indoor/Outdoor
Product Form
Continuous Roll
Adhesion to Steel
5 oz/in
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM
Temperature Range
Not Rated
Tape Sub-Type
General Purpose Surface Protection Film Tape
Maximum Tape Performance Temperature
Not Rated
Tape Brand
Vendor Approved
Brand and Series
GRAINGER APPROVED 3125C
Tape Backing Construction
Film
Tape Type
Surface Protection Tape

Description

Film Tape, Tape Color Transparent, Tape Brand Vendor Approved, Brand and Series Approved Vendor 3125C, Imperial Tape Length 100 yd, Imperial Tape Width 4 in, Imperial Tape WxL 4 in x 100 yd, Tape Thickness 3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series 3125C, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.