Zoro Homepage

Film Wrap, Plastic, Standard, 2000 ft., 12"

  • Mfr # 405618

  • Zoro # G4402702


product price: $21.65
/ea

Key Features

Type
Standard
Fold Type
No Fold
Roll Length
2,000 ft
Color
Clear
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405618
Zoro #
G4402702
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Roll Length
2,000 ft
Sheet Length
2,000 ft
Sheet Width
12 in

Details

Item
Film Wrap Roll
Type
Standard
Fold Type
No Fold
Color
Clear
Material
Plastic
Number of Sheets
1
Product Type
Roll
Compostable
Not Compostable
Weight
Medium-Weight
Resistance Properties
Grease Resistant, Grime Resistant, Moisture Resistant
Recyclable
No
SFI Certified
No
USDA Certified Bio-based Products
No
FSC Certified
No
BPI Certified
No
Bio-Based
No
Item Weight
Medium-Weight
Disposable Utensil Type
Roll

Description

Film Wrap Roll, Bio-Based No, BPI Certified No, Color Clear, Compostable Not Compostable, Fold Type No Fold, Material Plastic, Number of Sheets 1, Disposable Utensil Type Roll, Sheet Length 2,000 ft, Sheet Width 12 in, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, FSC Certified No, Recyclable No, Resistance Properties Grease Resistant, Grime Resistant, Moisture Resistant, SFI Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.