Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FilmTape, Transparent, 100ydL, 24inW

  • Mfr # 3187-24" X 300'

  • Zoro # G5777303


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyethylene
Tape Length
300 ft.
Tape Shape
Continuous Roll
Series
3187C
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3187-24" X 300'
Zoro #
G5777303
UPC #
888519018491
Country of Origin
United States

Dimensions

Tape Width
24"
Tape Length
300 ft.
Tape Thickness
3 mil
Tape Core Diameter
3"
Thickness
3 mil
Metric Tape Length
91.4 m
Metric Tape Width
609.6 mm
Imperial Tape Length
100 yd
Imperial Tape Width
24 in
Roll Width
24 in

Details

Item
Film Tape
Tape Backing Material
Polyethylene
Tape Shape
Continuous Roll
Series
3187C
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
Not Rated
Tape Tensile Strength
2500 psi
Tape Adhesive Strength
11 oz./in.
Tape Color
Clear
Tape Elongation
450%
Tape Application
Hand
Duct Tape Adhesive
Acrylic
Standards
ASTM D3330; ASTM D882; ASTM D3759; ASTM D3652
Features
Protection
Color
Transparent
Number of Adhesive Sides
1
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Tape Brand
Vendor Approved
Maximum Tape Performance Temperature
Not Rated
Tape Backing Construction
Film
Tape Adhesive Material
Acrylic
Tape Sub-Type
General Purpose Surface Protection Film Tape
Surface Compatibility
Glass, Metal
Adhesion to Steel
11 oz/in
Minimum Tape Performance Temperature
Not Rated
Specifications Met
ASTM
Environment
Indoor/Outdoor
Temperature Range
Not Rated
Tape Adhesive Format
Single-Sided
Tape Resistance Properties
Abrasion-Resistant, Humidity-Resistant
Tape Type
Surface Protection Tape
Product Form
Continuous Roll
Brand and Series
GRAINGER APPROVED 3187C

Description

Film Tape, Tape Color Transparent, Tape Brand Vendor Approved, Brand and Series Approved Vendor 3187C, Imperial Tape Length 100 yd, Imperial Tape Width 24 in, Imperial Tape WxL 24 in x 100 yd, Tape Thickness 3 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature Not Rated, Minimum Tape Performance Temperature Not Rated, Temperature Range Not Rated, Series 3187C, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.