Zoro Homepage

FilmTape, Transparent, 8-1/4ydL, 12inW

  • Mfr # 2187C-12" X 25'

  • Zoro # G5776673


product price: $20.99
/ea

Key Features

Tape Backing Material
Polyethylene
Tape Length
25 ft.
Tape Shape
Continuous Roll
Series
2187C
Tape Adhesive
Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2187C-12" X 25'
Zoro #
G5776673
UPC #
888519070727
Country of Origin
United States

Dimensions

Tape Width
12"
Tape Length
25 ft.
Tape Thickness
2 mil
Tape Core Diameter
3"
Thickness
2 mil
Imperial Tape Width
12 in
Metric Tape Width
304.8 mm
Metric Tape Length
7.6 m
Imperial Tape Length
8 1/4 yd
Roll Width
12 in

Details

Item
Protective Tape
Tape Backing Material
Polyethylene
Tape Shape
Continuous Roll
Series
2187C
Tape Adhesive
Acrylic
Min. Tape Performance Temp.
Not Rated
Max. Tape Performance Temp.
160 Degrees F
Tape Tensile Strength
2500 psi
Tape Adhesive Strength
14 oz./in.
Tape Color
Clear
Tape Application
Metals, Architectural Panels and Garage Doors, Plastics, General
Tape Elongation
450%
Duct Tape Adhesive
Acrylic
Color
Transparent
Features
Labeling
Standards
ASTM D3330; ASTM D882; ASTM D3759; ASTM D3652
Number of Adhesive Sides
1
Tape Adhesive Material
Acrylic
Temperature Range
Up to 160 Degrees F
Maximum Tape Performance Temperature
160 Degrees F
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM
Tape Type
Surface Protection Tape
Minimum Tape Performance Temperature
Not Rated
Tape Resistance Properties
Humidity-Resistant
Adhesion to Steel
14 oz/in
Brand and Series
GRAINGER APPROVED 2187C
Environment
Indoor/Outdoor
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Metalworking
Product Form
Continuous Roll
Tape Brand
Vendor Approved
Tape Sub-Type
General Purpose Surface Protection Film Tape
Surface Compatibility
Glass, Metal
Tape Backing Construction
Film

Description

Film Tape, Tape Color Transparent, Tape Brand Vendor Approved, Brand and Series Approved Vendor 2187C, Imperial Tape Length 8 1/4 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 8 1/4 yd, Tape Thickness 2 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Acrylic, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 160 Degrees F, Series 2187C, Tape Type Surface Protection Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.