Filter Aid, Black, PK6
Mfr # FLTR01
Zoro # G4176593
product price: $6.89
/eaKey Features
Autoclavable
Yes
Manufacturers Warranty Length
1 yr
Color
Black
Material of Construction
Synthetic Rubber
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLTR01
Zoro #
G4176593
UPC #
-
Country of Origin
India
Dimensions
Manufacturers Warranty Length
1 yr
Overall Height
10 mm
Details
Item
Stopper
Autoclavable
Yes
Color
Black
Material of Construction
Synthetic Rubber
Material
Rubber
Special Features
Inside Diameter of the Socket at Top is 32 mm, and Outside Diameter of the Disc is 76 mm
Product Type
Filter Aid
Resists
Abrasion and Water
Liner Material
Synthetic Rubber
For Labware Type
Filtration Glassware
Description
This molded rubber filter disk is made to support and seal a filter crucible or a funnel in the neck of a filter flask. The disk is designed with a flat bottom to create a tight seal against the flask lip. The top inside diameter of the socket is 32mm (1.25"). The outer diameter of the disk is 76mm (2.99").
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.