Zoro Homepage

Filter Bag, 150 gpm, Polyester, Ring

  • Mfr # PE 25 P2PW

  • Zoro # G722761149


product price: $10.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE 25 P2PW
Zoro #
G722761149
UPC #
-
Country of Origin
Canada

Description

Filter Bag, Flow Rate 150 gpm, Micron Rating 25 micron, Diameter 7 in, Material Polyester, Overall Length 32 in, Application Automotives, Food and Beverages, Industrial, Paints, Bag Size 2, Collar Type Ring, Maximum Temperature 275 Degrees F, Ring Material Plastic, Seam Type Welded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.