Zoro Homepage

Filter Bag, 185 gpm, Nylon, Ring

  • Mfr # NMO 1000 P10SH

  • Zoro # G422760800


product price: $10.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NMO 1000 P10SH
Zoro #
G422760800
UPC #
-
Country of Origin
Canada

Description

Filter Bag, Flow Rate 185 gpm, Micron Rating 1,000 micron, Material Nylon, Application Automotives, Food and Beverages, Industrial, Paints, Bag Size 10, Collar Type Ring, Features Integrated Handles for Steel Ring Configurations, Multiple Seam Configurations, Tie on for Gravity or Low Flow Applications, Maximum Temperature 275 Degrees F, Seam Type Sewn, Standards FDA Complaint

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.