Filter Bag, 185 gpm, Nylon, Ring
Mfr # NMO 600 P10SH
Zoro # G022738278
product price: $10.99
/eaSold in multiples of 50 for $549.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NMO 600 P10SH
Zoro #
G022738278
UPC #
-
Country of Origin
Canada
Description
Filter Bag, Flow Rate 185 gpm, Micron Rating 600 micron, Material Nylon, Application Automotives, Food and Beverages, Industrial, Paints, Bag Size 10, Collar Type Ring, Features Integrated Handles for Steel Ring Configurations, Multiple Seam Configurations, Tie on for Gravity or Low Flow Applications, Maximum Temperature 275 Degrees F, Seam Type Sewn, Standards FDA Complaint
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.