Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, 200 micron, 32 in L, Size 2

  • Mfr # 255070-75

  • Zoro # G3062123


product price: $14.25
/ea

Key Features

Basic Material
Mesh
Material
Nylon
Filter Size
2
Height
32 in
Max. Flow
150 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255070-75
Zoro #
G3062123
UPC #
-
Country of Origin
Canada

Dimensions

Filter Size
2
Height
32 in
Diameter
7 in
Bag Size
2
Overall Length
32 in

Details

Item
Filter Bag
Basic Material
Mesh
Material
Nylon
Max. Flow
150 gpm
Microns
200
Collar Type
Handle and Ring
Application
High Flow
Reduces
Sediment, Solids
Area
4 13/32 ft
Max. Temp.
250 Degrees F
Finish
Glazed
Seam Type
Sewn
For Use With
Size 2 Bag Housings
Ring Material
Galvanized Carbon Steel
Micron Rating
200 micron
Maximum Temperature
250 Degrees F
Features
Single Layer Bag
Flow Rate
150 gpm
Maximum Pressure
200 psi
Surface Area
4 5/12 sq ft

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 150 gpm, Maximum Pressure 200 psi, Micron Rating 200 micron, Diameter 7 in, Material Nylon, Overall Length 32 in, Application High Flow, Bag Size 2, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-2-2-N-AB-4-15, Features Single Layer Bag, Finish Glazed, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 4 5/12 sq ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.