Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, 25 gpm, Polypropylene, Ring

  • Mfr # PO 25 P3SHW

  • Zoro # G822761070


product price: $7.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PO 25 P3SHW
Zoro #
G822761070
UPC #
-
Country of Origin
Canada

Description

Filter Bag, Flow Rate 25 gpm, Micron Rating 25 micron, Diameter 4 in, Material Polypropylene, Overall Length 8 in, Application Automotives, Food and Beverages, Industrial, Paints, Bag Size 3, Collar Type Ring, Maximum Temperature 200 Degrees F, Seam Type Welded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.