Zoro Homepage

Filter Bag, 25 micron, 14 in L, Size 4

  • Mfr # 255101-75

  • Zoro # G3353271


product price: $10.39
/ea

Key Features

Basic Material
Felt
Material
Polypropylene
Filter Size
4
Height
14 in
Max. Flow
30 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255101-75
Zoro #
G3353271
UPC #
-
Country of Origin
Canada

Dimensions

Filter Size
4
Height
14 in
Diameter
4 1/8 in
Overall Length
14 in
Bag Size
4

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 30 gpm, Maximum Pressure 200 psi, Micron Rating 25 micron, Diameter 4 1/8 in, Material Polypropylene, Overall Length 14 in, Application High Flow, Bag Size 4, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-4-1.5-N-B-4-15, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.