Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, 80 gpm, Nylon, Ring

  • Mfr # NMO 75 P1SH

  • Zoro # G422760381


product price: $8.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NMO 75 P1SH
Zoro #
G422760381
UPC #
-
Country of Origin
Canada

Description

Filter Bag, Flow Rate 80 gpm, Micron Rating 75 micron, Diameter 7 in, Material Nylon, Overall Length 16 1/2 in, Application Automotives, Food and Beverages, Industrial, Paints, Bag Size 1, Collar Type Ring, Features Integrated Handles for Steel Ring Configurations, Multiple Seam Configurations, Tie on for Gravity or Low Flow Applications, Maximum Temperature 275 Degrees F, Seam Type Sewn, Standards FDA Complaint

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.