Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, Felt, Poly, 20 gpm, 100m

  • Mfr # 255175-75

  • Zoro # G3042505


product price: $9.15
/ea

Key Features

Basic Material
Felt
Material
Polyester
Filter Size
4
Height
14 in
Max. Flow
25 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255175-75
Zoro #
G3042505
UPC #
-
Country of Origin
Canada

Dimensions

Filter Size
4
Height
14 in
Diameter
4 in
Bag Size
4
Overall Length
14 in

Details

Item
Filter Bag
Basic Material
Felt
Material
Polyester
Max. Flow
25 gpm
Microns
100
Finish
Glazed
Ring Material
Stainless Steel
Seam Type
Sewn
Reduces
Sediment, Solids
For Use With
Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils
Collar Type
Ring
Max. Temp.
250 Degrees F
Application
High Efficiency
Area
1 ft
Standards
FDA Complaint
Flow Rate
25 gpm
Maximum Pressure
200 psi
Micron Rating
100 micron
Maximum Temperature
250 Degrees F
Surface Area
1 sq ft

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 25 gpm, Maximum Pressure 200 psi, Micron Rating 100 micron, Diameter 4 in, Material Polyester, Overall Length 14 in, Application High Efficiency, Bag Size 4, Collar Type Ring, Compatible Mfr. Model Number SBB-4-1.5-N-B-4-15, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 250 Degrees F, Ring Material Stainless Steel, Seam Type Sewn, Standards FDA Complaint

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.