Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, Felt, Poly, 20 gpm, 25m

  • Mfr # KE25K3S-75

  • Zoro # G3046687


product price: $9.89
/ea

Key Features

Basic Material
Felt
Material
Polyester
Filter Size
3
Height
8 in
Max. Flow
15 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE25K3S-75
Zoro #
G3046687
UPC #
-
Country of Origin
Canada

Dimensions

Filter Size
3
Height
8 in
Diameter
4 1/8 in
Overall Length
8 in
Bag Size
3

Details

Item
Filter Bag
Basic Material
Felt
Material
Polyester
Max. Flow
15 gpm
Microns
25
Seam Type
Welded
Reduces
Sediment, Solids
Area
1/2 ft
Collar Type
Handle and Ring
Ring Material
Galvanized Carbon Steel
Application
High Flow
For Use With
Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils
Max. Temp.
250 Degrees F
Finish
Glazed
Surface Area
1/2 sq ft
Flow Rate
15 gpm
Features
Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration
Micron Rating
25 micron
Maximum Temperature
250 Degrees F
Maximum Pressure
250 psi

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 15 gpm, Maximum Pressure 250 psi, Micron Rating 25 micron, Diameter 4 1/8 in, Material Polyester, Overall Length 8 in, Application High Flow, Bag Size 3, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-3-1-N-B-6-15, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.