Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, Felt, Poly, 40 gpm, 50m

  • Mfr # 255097-75

  • Zoro # G1708551


product price: $9.39
/ea

Key Features

Basic Material
Felt
Material
Polyester
Filter Size
4
Height
14 in
Max. Flow
30 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255097-75
Zoro #
G1708551
UPC #
-
Country of Origin
Canada

Dimensions

Filter Size
4
Height
14 in
Diameter
4 1/8 in
Overall Length
14 in
Bag Size
4

Details

Item
Filter Bag
Basic Material
Felt
Material
Polyester
Max. Flow
30 gpm
Microns
50
For Use With
Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils
Finish
Glazed
Max. Temp.
250 Degrees F
Ring Material
Galvanized Carbon Steel
Reduces
Sediment, Solids
Seam Type
Sewn
Area
1 ft
Collar Type
Handle and Ring
Application
High Flow
Micron Rating
50 micron
Features
Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration
Flow Rate
30 gpm
Maximum Temperature
250 Degrees F
Maximum Pressure
200 psi
Surface Area
1 sq ft

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 30 gpm, Maximum Pressure 200 psi, Micron Rating 50 micron, Diameter 4 1/8 in, Material Polyester, Overall Length 14 in, Application High Flow, Bag Size 4, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-4-1.5-N-B-4-15, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.