Zoro Homepage

Filter Bag, Felt, Poly, 90 gpm, 10m

  • Mfr # 255041-75

  • Zoro # G1893665


product price: $12.15
/ea

Key Features

Basic Material
Felt
Material
Polyester
Filter Size
1
Height
16 1/2 in
Max. Flow
55 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255041-75
Zoro #
G1893665
UPC #
-
Country of Origin
Canada

Dimensions

Filter Size
1
Height
16 1/2 in
Diameter
7 in
Overall Length
16 1/2 in
Bag Size
1

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 55 gpm, Maximum Pressure 200 psi, Micron Rating 10 micron, Diameter 7 in, Material Polyester, Overall Length 16 1/2 in, Application High Flow, Bag Size 1, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-1-2-N-B-4-15, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.