Zoro Homepage

Filter Bag, Felt, Poly, 90 gpm, 1m

  • Mfr # KE1K1S-75

  • Zoro # G1969545


product price: $13.39
/ea

Key Features

Basic Material
Felt
Material
Polyester
Filter Size
1
Height
16 1/2 in
Max. Flow
55 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE1K1S-75
Zoro #
G1969545
UPC #
-
Country of Origin
Canada

Dimensions

Filter Size
1
Height
16 1/2 in
Diameter
7 1/8 in
Overall Length
16 1/2 in
Bag Size
1

Details

Item
Filter Bag
Basic Material
Felt
Material
Polyester
Max. Flow
55 gpm
Microns
1
Collar Type
Handle and Ring
Area
2 ft
For Use With
Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils
Application
High Flow
Seam Type
Welded
Ring Material
Galvanized Carbon Steel
Reduces
Sediment, Solids
Finish
Glazed
Max. Temp.
250 Degrees F
Flow Rate
55 gpm
Maximum Pressure
250 psi
Features
Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration
Surface Area
2 sq ft
Maximum Temperature
250 Degrees F
Micron Rating
1 micron

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 55 gpm, Maximum Pressure 250 psi, Micron Rating 1 micron, Diameter 7 1/8 in, Material Polyester, Overall Length 16 1/2 in, Application High Flow, Bag Size 1, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-1-2-N-B-4-15, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.