Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, Felt, PP, 110 gpm, 1m, PK5

  • Mfr # 255127-75

  • Zoro # G3319897


product price: $13.15
/ea

Key Features

Basic Material
Felt
Material
Polypropylene
Filter Size
2
Height
32 in
Max. Flow
80 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255127-75
Zoro #
G3319897
UPC #
-
Country of Origin
Canada

Dimensions

Filter Size
2
Height
32 in
Diameter
7 in
Overall Length
32 in
Bag Size
2

Details

Item
Filter Bag
Basic Material
Felt
Material
Polypropylene
Max. Flow
80 gpm
Microns
1
Application
High Efficiency
Seam Type
Sewn
Area
4 13/32 ft
Ring Material
Stainless Steel
Reduces
Sediment, Solids
For Use With
Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils
Finish
Glazed
Max. Temp.
200 Degrees F
Collar Type
Ring
Standards
FDA Complaint
Maximum Temperature
200 Degrees F
Surface Area
4 5/12 sq ft
Flow Rate
80 gpm
Maximum Pressure
200 psi
Micron Rating
1 micron

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 80 gpm, Maximum Pressure 200 psi, Micron Rating 1 micron, Diameter 7 in, Material Polypropylene, Overall Length 32 in, Application High Efficiency, Bag Size 2, Collar Type Ring, Compatible Mfr. Model Number SBB-2-2-N-AB-4-15, Finish Glazed, For Use With Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils, Maximum Temperature 200 Degrees F, Ring Material Stainless Steel, Seam Type Sewn, Standards FDA Complaint

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.