Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, Felt, PP, 20 gpm, 1m, PK20

  • Mfr # KO1K3S-75

  • Zoro # G2979724


product price: $7.89
/ea

Key Features

Basic Material
Felt
Material
Polypropylene
Filter Size
3
Height
8 in
Max. Flow
15 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KO1K3S-75
Zoro #
G2979724
UPC #
-
Country of Origin
Canada

Dimensions

Filter Size
3
Height
8 in
Diameter
4 1/8 in
Overall Length
8 in
Bag Size
3

Details

Item
Filter Bag
Basic Material
Felt
Material
Polypropylene
Max. Flow
15 gpm
Microns
1
Application
High Flow
Seam Type
Welded
Ring Material
Galvanized Carbon Steel
Reduces
Sediment, Solids
Max. Temp.
200 Degrees F
Area
1/2 ft
Finish
Glazed
For Use With
Organic and Mineral Acids, Organic Solvents, Oxidizing Agents, Petroleum, Vegetable Oils
Collar Type
Handle and Ring
Features
Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration
Maximum Pressure
200 psi
Maximum Temperature
200 Degrees F
Surface Area
1/2 sq ft
Flow Rate
15 gpm
Micron Rating
1 micron

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 15 gpm, Maximum Pressure 200 psi, Micron Rating 1 micron, Diameter 4 1/8 in, Material Polypropylene, Overall Length 8 in, Application High Flow, Bag Size 3, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-3-1-N-B-6-15, Features Easy Filter Changes, Good Depth Filtration, Good Solids-Holding Capacity, Low Fiber Migration, Finish Glazed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.