Zoro Homepage

Filter Bag, Felt, PP, 20 gpm, 50m, PK20

  • Mfr # 155391-75

  • Zoro # G3496132


product price: $8.19
/ea

Key Features

Basic Material
Felt
Material
Polypropylene
Filter Size
410
Height
8 1/4 in
Max. Flow
20 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155391-75
Zoro #
G3496132
UPC #
-
Country of Origin
Canada

Dimensions

Filter Size
410
Height
8 1/4 in
Diameter
4 in
Overall Length
8 1/4 in
Bag Size
410

Details

Item
Filter Bag
Basic Material
Felt
Material
Polypropylene
Max. Flow
20 gpm
Microns
50
Area
69/100 ft
Seam Type
Welded
For Use With
410 Series Pentek Housings
Max. Temp.
200 Degrees F
Collar Type
Handle and Ring
Reduces
Sediment, Solids
Application
High Flow
Ring Material
Polypropylene
Finish
Glazed
Maximum Temperature
200 Degrees F
Surface Area
2/3 sq ft
Flow Rate
20 gpm
Maximum Pressure
200 psi
Micron Rating
50 micron

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 20 gpm, Maximum Pressure 200 psi, Micron Rating 50 micron, Diameter 4 in, Material Polypropylene, Overall Length 8 1/4 in, Application High Flow, Bag Size 410, Collar Type Handle and Ring, Compatible Mfr. Model Number Not Applicable, Finish Glazed, For Use With 410 Series Pentek Housings, Maximum Temperature 200 Degrees F, Ring Material Polypropylene, Seam Type Welded, Surface Area 2/3 sq ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.