Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, Felt, PP, 40 gpm, 1m, PK20

  • Mfr # 155384-75

  • Zoro # G2910135


product price: $11.15
/ea

Key Features

Basic Material
Felt
Material
Polypropylene
Filter Size
420
Height
18 in
Max. Flow
40 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155384-75
Zoro #
G2910135
UPC #
-
Country of Origin
Canada

Dimensions

Filter Size
420
Height
18 in
Diameter
4 in
Bag Size
420
Overall Length
18 in

Details

Item
Filter Bag
Basic Material
Felt
Material
Polypropylene
Max. Flow
40 gpm
Microns
1
Finish
Glazed
Application
High Flow
Seam Type
Welded
Ring Material
Polypropylene
Area
1 7/25 ft
For Use With
420 Series Pentek Housings
Reduces
Sediment, Solids
Collar Type
Handle and Ring
Max. Temp.
200 Degrees F
Maximum Temperature
200 Degrees F
Micron Rating
1 micron
Maximum Pressure
200 psi
Flow Rate
40 gpm
Surface Area
1 1/4 sq ft

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 40 gpm, Maximum Pressure 200 psi, Micron Rating 1 micron, Diameter 4 in, Material Polypropylene, Overall Length 18 in, Application High Flow, Bag Size 420, Collar Type Handle and Ring, Compatible Mfr. Model Number Not Applicable, Finish Glazed, For Use With 420 Series Pentek Housings, Maximum Temperature 200 Degrees F, Ring Material Polypropylene, Seam Type Welded, Surface Area 1 1/4 sq ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.