Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, Mesh, Nylon, 50 gpm, 250m

  • Mfr # 255107-75

  • Zoro # G0637262


product price: $6.25
/ea

Key Features

Basic Material
Mesh
Material
Nylon
Filter Size
4
Height
14 in
Max. Flow
35 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255107-75
Zoro #
G0637262
UPC #
-
Country of Origin
Canada

Dimensions

Filter Size
4
Height
14 in
Diameter
4 1/8 in
Bag Size
4
Overall Length
14 in

Details

Item
Filter Bag
Basic Material
Mesh
Material
Nylon
Max. Flow
35 gpm
Microns
250
Seam Type
Sewn
Finish
Glazed
Reduces
Sediment, Solids
Application
High Flow
Ring Material
Galvanized Carbon Steel
Max. Temp.
250 Degrees F
For Use With
Size 4 Bag Housings
Area
1 ft
Collar Type
Handle and Ring
Features
Single Layer Bag
Maximum Pressure
200 psi
Surface Area
1 sq ft
Maximum Temperature
250 Degrees F
Flow Rate
35 gpm
Micron Rating
250 micron

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 35 gpm, Maximum Pressure 200 psi, Micron Rating 250 micron, Diameter 4 1/8 in, Material Nylon, Overall Length 14 in, Application High Flow, Bag Size 4, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-4-1.5-N-B-4-15, Features Single Layer Bag, Finish Glazed, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 1 sq ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.