Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Bag, Mesh, Nylon, 50 gpm, 300m

  • Mfr # 255108-75

  • Zoro # G2126451


product price: $6.45
/ea

Key Features

Basic Material
Mesh
Material
Nylon
Filter Size
4
Height
14 in
Max. Flow
35 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255108-75
Zoro #
G2126451
UPC #
-
Country of Origin
Canada

Dimensions

Filter Size
4
Height
14 in
Diameter
4 1/8 in
Overall Length
14 in
Bag Size
4

Details

Item
Filter Bag
Basic Material
Mesh
Material
Nylon
Max. Flow
35 gpm
Microns
300
Collar Type
Handle and Ring
Finish
Glazed
Max. Temp.
250 Degrees F
Seam Type
Sewn
For Use With
Size 4 Bag Housings
Area
1 ft
Ring Material
Galvanized Carbon Steel
Reduces
Sediment, Solids
Application
High Flow
Maximum Temperature
250 Degrees F
Micron Rating
300 micron
Flow Rate
35 gpm
Features
Single Layer Bag
Maximum Pressure
200 psi
Surface Area
1 sq ft

Description

Filter Bag, Reduces Sediment, Solids, Flow Rate 35 gpm, Maximum Pressure 200 psi, Micron Rating 300 micron, Diameter 4 1/8 in, Material Nylon, Overall Length 14 in, Application High Flow, Bag Size 4, Collar Type Handle and Ring, Compatible Mfr. Model Number SBB-4-1.5-N-B-4-15, Features Single Layer Bag, Finish Glazed, Maximum Temperature 250 Degrees F, Ring Material Galvanized Carbon Steel, Seam Type Sewn, Surface Area 1 sq ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.