Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCEM3021
Zoro #
G422760671
UPC #
-
Country of Origin
United States
Description
Filter Cartridge, Micron Rating 30 micron, Flow Rate 10 gpm, Inside Diameter 1 1/8 in, Outside Diameter 4 1/2 in, Overall Height 9 3/4 in, Service Life Not Applicable, Filter Media Polyester, Application Commercial/Retail Distribution, Custom/OEM Application, Desalination, Food and Beverage, High Purity Water, Industrial, Municipalities, Residential, Cartridge Media Polyester, Filter Design Pleated, Maximum Pressure 30 psi, Maximum Temperature 120 Degrees F, Overall Length 9 3/4 in, Series SC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.