Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filter Cartridge, 10 gpm

  • Mfr # WC25S44X1

  • Zoro # G422738380


product price: $10.09
/ea
Sold in multiples of 50 for $504.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC25S44X1
Zoro #
G422738380
UPC #
-
Country of Origin
United States

Description

Filter Cartridge, Micron Rating 25 micron, Flow Rate 10 gpm, Inside Diameter 1 1/8 in, Outside Diameter 2 1/2 in, Overall Height 19 1/2 in, Service Life Not Applicable, Filter Media Cotton, Application Commercial/Retail Distribution, Custom/OEM Application, Desalination, Food and Beverage, Industrial, Municipalities, Paints and Inks, Residential, Cartridge Media Cotton, Filter Design String Wound, Maximum Pressure 30 psi, Maximum Temperature 300 Degrees F, Overall Length 19 1/2 in, Series W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.